Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Tool Spares
80224 Set of 3 Pins
By Kobe Red Line
Order Code:
ZT1024583P
£0.99
each
Inc VAT (20%)
£4.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
5
Add to basket
Minimum order quantity: 5.
Get it on
Fri, 17th Jan
In Stock
GBP
4.95
https://www.zoro.co.uk/shop/tools-and-machining/air-tool-spares/80224-set-of-3-pins/p/ZT1024583P
Add to quotation
Schedule an order and save 5%
View all Air Tool Spares
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 80224 Set of 3 Pins
MFR Part No.
80224
Type
Pin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome