EH-512 Exhaust Hose Assembly

Order Code: ZT1028688X

£14.99 Inc VAT (20%)
£19.9925% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Deflects the tool exhaust away from the immediate work area and helps to reduce sound levels.

Features and Benefits
• Suitable for Kobe air tools.
• Thread size 1/4" NPT.
• Overall length 80cm.
• Inside head diameter 25mm.
• Suitable for Kobe Air Tool models: DP2210, DPR1810, DP513, DPR813, DAR1510, DS4510L, SH120, SP1825K, GD2206L, GD22LK, FPD500, FPD375 & X-GD16.

See full description
Specifications for EH-512 Exhaust Hose Assembly
  • Material
    Plastic
  • Includes
    80cm Exhaust Hose
  • Type
    Blow Gun Extension Nozzle
  • For Use With
    Kobe Air Tool models: DP2210, DPR1810, DP513, DPR813, DAR1510, DS4510L, SH120, SP1825K, GD2206L, GD22LK, FPD500, FPD375 & X-GD16.
  • MFR Part No.
    EH-512