Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Tool Spares
Handpiece HA 10 G28 STV with 6 mm Collet Max. RPM 18, 000 for Rigid Extension
By Pferd
Order Code:
ZT3239523S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/tools-and-machining/air-tool-spares/handpiece-ha-10-g28-stv-with-6-mm-collet-max-rpm-18-000-for-rigid-extension/p/ZT3239523S
Add to quotation
View all Air Tool Spares
Description
Straight handpiece with 6 mm collet and sliding coupling G28/dia. 28 mm.
Specifications
Specifications for Handpiece HA 10 G28 STV with 6 mm Collet Max. RPM 18, 000 for Rigid Extension
External Diameter
33mm
Handpiece-Side Coupling Dia.
28mm
Length
160mm
Collet Group
6
Maximum RPM
18000rpm
Included Diameter Collet
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome