Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Tool Spares
Handpiece HA 4 G16/G22 STV with 6 mm Collet Max. RPM 25, 000
By Pferd
Order Code:
ZT3239654S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/tools-and-machining/air-tool-spares/handpiece-ha-4-g16-g22-stv-with-6-mm-collet-max-rpm-25-000/p/ZT3239654S
Add to quotation
View all Air Tool Spares
Description
Straight handpiece with 6 mm collet and sliding coupling G16/dia. 22 mm.
Specifications
Specifications for Handpiece HA 4 G16/G22 STV with 6 mm Collet Max. RPM 25, 000
Length
120mm
External Diameter
20mm
Collet Group
6
Included Diameter Collet
6mm
Handpiece-Side Coupling Dia.
22mm
Maximum RPM
25000rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome