Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Tool Spares
Pack of 100 200mm x 4.8mm White - CT03/WHITE
By SIMPLY CAR
Order Code:
ZT3955958S
£5.99
each
Inc VAT (20%)
£125.79 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 21.
Get it by
Fri, 7th Mar
In Stock
GBP
125.79
https://www.zoro.co.uk/shop/tools-and-machining/air-tool-spares/pack-of-100-200mm-x-4-8mm-white-ct03-white/p/ZT3955958S
Add to quotation
View all Air Tool Spares
Description
Cable Ties 200mmx4.8mm White Pack of 100
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 100 200mm x 4.8mm White - CT03/WHITE
Colour
White
Length
200mm
Pack Quantity
100
Width
4.8mm