Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Tool Spares
Repairkit Freelock Boots Black Mid Grey B101 Black Mid Grey Onesize
By Blaklader
Order Code:
ZT3513101S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/air-tool-spares/repairkit-freelock-boots-black-mid-grey-b101-black-mid-grey-onesize/p/ZT3513101S
Add to quotation
View all Air Tool Spares
Description
Complete repair kit for changing the Freelock system on Blåkläders safety boots
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Repairkit Freelock Boots Black Mid Grey B101 Black Mid Grey Onesize
Colour
Black/Mid Grey
Shoe Size
One Size
Product Type
Protective footwear
Size
One Size