0
1
2
3
4
5

T-Mech Concrete Vibrator

Order Code: ZT3960758S

£119.99 Inc VAT (20%)


Description

Remove air bubbles and settle concrete quickly with the T-Mech concrete vibrator.

Rapidly create ripple free concrete with the powerful 1100w motor, making this the perfect tool for small columns, concrete slabs or masonry blocks.

Vibrating at any angle, the concrete vibrator comes with a ginormous 2m flexible shaft which prevents any excess bending.

Excellent for construction workers or DIY enthusiasts, this tool comes with a 4m power cable, giving you the flexibility to oscillate concrete anywhere on-site. Simply plunge the poker into concrete and watch it quickly remove any air bubbles using the powerful vibration speed of 4860vpm.

Product Features:


* Remove air bubbles quickly and efficiently with the powerful 1100w motor.
* Have flexibility where you work as the concrete vibrator comes with an extra long 4m power cable.
* The flexible shaft allows you to vibrate concrete at any angle, giving you full control.
* Rotating shaft base prevents any excess bending, resulting in extra smooth concrete.
* Lock-On button feature makes extended usage more comfortable. Specifications:


* Brand: T-Mech.
* Motor: 220V/1100W.
* Vibration Speed: 4860VPM.
* Power Cord Length: 4000mm/400cm/157.48".
* Shaft Diameter: 35mm/3.5cm/1.38".
* Flexible Shaft Length: 2000mm/200cm/78.74".
* Motor Length: 310mm/31cm/12.2".
* Motor Height: 130mm/13cm/5.12".
* Motor Width: 90mm/9cm/3.54".

See full description
Specifications for T-Mech Concrete Vibrator
  • Product Type
    Concrete Vibrator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome