Carlyle Metric 12 Point Combination Wrench - 23 mm - CWFP123M

Order Code: ZT3603895S

£19.99 Inc VAT (20%)


Description

Mirror polish chrome plated finish resists rust while 12-point, 15 Degree offset box ends provide precise fastener control. Non-slip jaw design allows for higher torque and turning power in tough applications.
Wrenches are technician's first choice for getting the job done and come backed by unwavering commitment to detail and uncompromising quality from top to bottom of each product.
Each wrench is constructed from chrome vanadium high alloy steel and is produced using a precision hot forging process with extra emphasis on special heat treatment to provide maximum strength and durability.

See full description
Specifications for Carlyle Metric 12 Point Combination Wrench - 23 mm - CWFP123M
  • Product Type
    Spanners & Sets
  • Size
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome