0
1

0-12mm Axial T-Type Grip Wrench

Order Code: ZT1012011X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Angle Clamp -T-Type
Clamps two sheets of the same thickness at 90° to one another.
Jaw width: 50mm.
Throat depth: 15mm.

For auto body repair and steel fabrication. Nickel steel body with narrow profile jaws for confined areas. Push button release for one handed clamp releasing. No provisional (or track) welding required to hold auto body parts for assembly.

See full description
Specifications for 0-12mm Axial T-Type Grip Wrench
  • Overall Length
    200mm
  • Maximum Clamping Capacity
    12mm
  • Throat Depth
    30mm
  • Overall Width
    60mm
  • Dimensions
    200mm x 60mm x 45mm
  • Jaw Opening
    12mm
  • Insulated
    No
  • Type
    Self Grip Pliers
  • Number of Pieces
    1
  • ESD
    No
  • Handle Material
    Carbon Steel
  • Jaw Style
    T-Type
  • Jaw Material
    Chrome Molybdenum
  • Non Sparking
    No
  • Jaw Length
    37.7mm
  • Special Features
    T-Type Clamps
  • Finish/Coating
    Nickel+ED Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome