0
1

90 Welding Angle Clamps


£37.99 Inc VAT (20%)

See all variants from £37.99

Description

One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.

Feature Attributes

Angle Type:
Fixed
Screw Material:
Copper-plated Cast Iron
Minimum Clamping Angle:
90 °
Colour:
Red
Minimum Opening Capacity:
0 mm
Jaw Material:
Copper-plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome