Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Angle Clamps
Bracket 90 Degree 2 Hole 50 x 47mm Steel HDG
By Unistrut
Order Code:
ZT5102674S
£1.89
Inc VAT (20%)
£2.19
13.5% off
Quantity
Price
Discount
1 - 19
£1.89
0%
20 - 49
£1.81
4%
50 - 99
£1.74
8%
100 - 199
£1.66
12%
200 +
£1.59
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.89
https://www.zoro.co.uk/shop/tools-and-machining/angle-clamps/bracket-90-degree-2-hole-50-x-47mm-steel-hdg/p/ZT5102674S
Add to quotation
View all Angle Clamps
Description
Unistrut BRACKET 90DEG 2 HOLE 50X47MM STEEL HDG Ninety Degree Angle Fittings P1026
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bracket 90 Degree 2 Hole 50 x 47mm Steel HDG
Suitable for
C-profile
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome