Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Angle Clamps
Bracket 90 Degree 4 Hole 104 x 89mm Steel HDG
By Unistrut
Order Code:
ZT5097405S
£3.49
Inc VAT (20%)
£4.59
23.5% off
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 +
£3.07
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/tools-and-machining/angle-clamps/bracket-90-degree-4-hole-104-x-89mm-steel-hdg/p/ZT5097405S
Add to quotation
View all Angle Clamps
Description
Unistrut BRACKET 90DEG 4 HOLE 104X89MM STEEL HDG Ninety Degree Angle Fittings P1325
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Bracket 90 Degree 4 Hole 104 x 89mm Steel HDG
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome