Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Angle Drills
Collet, Angle Drill, 5mm
By Desoutter
Order Code:
ZT1022602P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.03
6%
10 +
£14.07
12%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-drills/collet-angle-drill-5mm/p/ZT1022602P
Add to quotation
Schedule an order and save 5%
View all Angle Drills
Description
Collet for compact angle heads. 5mm diameter.
Tags:
#BulkDiscount
Specifications
Specifications for Collet, Angle Drill, 5mm
Type
Collet
Collet Size
5.0mm
MFR Part No.
2572
System of Measurement
Metric