DCD470N XR FlexVolt Right Angle/Diamond Core Drill 54V Bare Unit DEWDCD470N
0
1
2
3

DCD470N XR FlexVolt Right Angle/Diamond Core Drill 54V Bare Unit DEWDCD470N

Order Code: ZT1276423PCopy

£439.99 Inc VAT (20%)


Description

The DEWALT DCD470 XR FlexVolt Right Angle/Diamond Core Drill delivers high-speed drilling performance, making it ideal for drilling within concrete block, brickwork or wood. The brushless motor offers incredible efficiency and increased power delivery, resulting in less wear and increased longevity of the tool. The two variable speed function allows you to match the appropriate speed and torque depending on application. The Perform and Protect E-Clutch detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained, providing optimum control and safety. The adjustable bail handle and 2-position side handle provide safety, leverage and control. Its low head profile allows for better access in tight spaces, offering user versatility. There is also an LED light in the handle for enhanced visibility even when using large accessories. Bare Unit - No Battery or Charger supplied. Specification Chuck Capacity 13mm No Load Speed 0-400/0-1,320/min. Max. Torque 269Nm Capacity Concrete Block 152mm, Brickwork 127mm, Wood 158mm, Self Feed Holesaw 117mm Weight 7.0kg

See full description
Specifications for DCD470N XR FlexVolt Right Angle/Diamond Core Drill 54V Bare Unit DEWDCD470N
  • MFR Part No.
    DCD470N-XJ
  • Chuck Capacity
    13mm
  • No Load Speed
    0-400/0-1, 320rpm
  • Power Source
    Cordless 54V
  • Battery Supplied
    Bare Unit
  • Chuck Type
    13mm
  • Maximum Torque
    269Nm