GFA18W FlexiClick Professional Angled Drill Chuck Adapter - 1 600 A013 P7

GFA18W FlexiClick Professional Angled Drill Chuck Adapter - 1 600 A013 P7

Order Code: ZT1254619X

£79.99 Inc VAT (20%)


Description

GFA18W FlexiClick Professional Angled Drill Chuck Adapter - 1 600 A013 P7

• Full flexibility: With several adjustable adapters, the Bosch FlexiClick system provides the optimum solution in every work situation
• Easy to operate: The Bosch FlexiClick adapters can be locked in 16 different positions (360°) without having to remove them from the cordless screwdriver
• Versatile: Right angle adapter with bit holder for applications in tight spaces

See full description
Specifications for GFA18W FlexiClick Professional Angled Drill Chuck Adapter - 1 600 A013 P7
  • MFR Part No.
    1600A013P7
  • To Suit
    GSR 14,4 V-EC FC2
    GSR 18 V-60 FC
    GSR 18 V-EC FC2
  • Size
    92 x 48 x 75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome