0
1
2
3

Traffic-line Surface Protection - Rectangle 60/20 - Pre-drilled with 3 Bolt Holes - 1, 000mmL - Yellow/Black

Order Code: ZT1255326P

£56.99 Inc VAT (20%)
£59.995% off
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.145%


Description

TRAFFIC-LINE Impact Protection profiles are most effective in providing both visual warning and safety cushioning of hard and unyielding objects. They are manufactured from Polyurethane (PU) foam which is flexible and UV resistant. Temperature resistant from -40°C to +90°C. Fire resistant to UL 94. Use Indoors and Outdoors.

See full description
Specifications for Traffic-line Surface Protection - Rectangle 60/20 - Pre-drilled with 3 Bolt Holes - 1, 000mmL - Yellow/Black
  • MFR Part No.
    422.19.509
  • Colour
    Yellow/Black
  • Material
    Polyurethane
  • Type
    Impact Protection Foam
  • Depth
    20mm
  • Height
    60mm
  • Length
    1000mm
  • Mounting Type
    Bolt-On, 3 fixings required
  • Additional Features
    Indoor and Outdoor Use, Resistant To Uv Light, Temperature Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome