18V XR Brushless 125mm Angle Grinder comes with 2X5.0AH Batteries

Order Code: ZT1254313X

£329.99 Inc VAT (20%)


Description

DCG405P2 18V XR Brushless 125mm Angle grinder Kit ( 2 x Batteries)

•18V Brushless Motor Improved performance in demanding applications
•Electronic Brake stops the wheel quickly when the trigger is released
•Electronic Clutch Reduces the kick back reaction in the event of a pinch or stall
•Mesh Covers restricts dust being sucked through the motor
•Rubber Overmould provides enhanced grip and comfort
•Two Position Side Handle offers greater comfort and control
•18V XR Li-Ion Battery provides maximum power and performance

See full description
Specifications for 18V XR Brushless 125mm Angle Grinder comes with 2X5.0AH Batteries
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    DCG405P2-GB
  • Number of Batteries Supplied
    0
  • Disc Diameter
    125mm
  • Weight
    1.75kg
  • Voltage
    18V
  • Model Number
    DCG405P2
  • Battery Type
    Lithium-ion
  • No Load Speed
    9,000rpm
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome