0
1

18v XR Brushless 125mm Grinder 2 x 5Ah PowerStack Batteries

Order Code: ZT4271905S

£499.99 Inc VAT (20%)


Description

The XR brushless grinder from the DeWalt® Perform & Protect range incorporates a range of features for operator safety. An integrated kickback brake and anti-rotation E-Clutch system ensure controlled working.

Features and Benefits
• Overload protection switches off the grinder until cooled to prevent overheating
• An electronic soft start allows for a controlled, safe start-up
• Mesh covers to prevent dust build-up in the motor for enhanced product life
• Rubber handle over mould improves grip and user comfort
• PowerStack™ batteries provide the most efficient and long-lasting power source for improved productivity

See full description
Specifications for 18v XR Brushless 125mm Grinder 2 x 5Ah PowerStack Batteries
  • Power Source
    Battery
  • MFR Part No.
    DCG409H2T-GB
  • Brushed or Brushless
    Brushless
  • Supply Voltage
    18V
  • Product Type
    Grinder
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome