40VMAX115mm Angle Grinder (slideswitch) with Makpac Case

Order Code: ZT4272431S

£219.99 Inc VAT (20%)


Description

The GA004GZ01 is a 115mm cordless Angle Grinder designed for continuous heavy-duty cutting and grinding tasks. Powered by a 40V Li-ion XGT battery (not included), it features a potent 40V brushless motor with a soft start for smooth start-ups, delivering up to 8,500 rpm for efficient cutting. Safety is prioritized with an electric brake, slide switch with lock-on function, and anti-restart function to prevent accidental starts. The grinder includes a spindle lock for quick wheel changes, a versatile side handle, and a tool-less wheel cover for easy angle adjustments. Equipped with Active Feedback Sensing Technology (AFT), it shuts down to protect the user if the rotation speed suddenly decreases, ensuring a secure operation.

Features and Benefits
• Capable of continuously performing heavy duty cutting and grinding
• Wheel diameter 115mm, maximum wheel thickness 7.2mm
• Slide switch with lock-on function
Electric brake for increased operator safety
• Anti-restart function
• Side handle can be installed on either side of the Angle Grinder
• Spindle lock for easy wheel changes
• Active Feedback Sensing Technology (AFT)

See full description
Specifications for 40VMAX115mm Angle Grinder (slideswitch) with Makpac Case
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    GA004GZ01
  • Supply Voltage
    40V
  • No Load Speed
    8500rpm
  • Power Source
    Battery
  • Product Type
    Angle Grinder
  • Model Number
    GA004GZ01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome