40VMAX125mm Angle Grinder (slideswitch) Wiith Makpac Case

Order Code: ZT4272424S

£219.99 Inc VAT (20%)


Description

The GA005GZ01 is a 125mm cordless Angle Grinder, driven by a 40V Li-ion XGT battery for robust cutting and grinding. Its powerful 40V brushless motor, soft start feature, and 8,500 rpm capability ensure efficient performance. Safety is prioritized with an electric brake, slide switch with lock-on function, anti-restart feature, and spindle lock for swift wheel changes. The grinder offers operator convenience with a versatile side handle and tool-less wheel cover, allowing quick angle adjustments. Enhanced safety is provided by the Active Sensing Feedback Technology (AFT), shutting down the grinder if the rotation speed suddenly decreases.

Features and Benefits
• Capable of continuously performing heavy duty cutting and grinding
• Wheel diameter 125mm, maximum wheel thickness 7.2mm
• Slide switch with lock-on function
• Electric brake for increased operator safety
• Anti-restart function
• Spindle lock for easy wheel changes
• Active Feedback Sensing Technology (AFT)

See full description
Specifications for 40VMAX125mm Angle Grinder (slideswitch) Wiith Makpac Case
  • No Load Speed
    8500rpm
  • Supply Voltage
    40V
  • Power Source
    Battery
  • MFR Part No.
    GA005GZ01
  • Brushed or Brushless
    Brushless
  • Disc Diameter
    125in
  • Product Type
    Angle Grinder
  • Model Number
    GA005GZ01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome