DURABLE: This 115mm corded angle grinder has a robust 710W motor and is ideal for many DIY tasks. VERSATILE: With a 2-position side handle, it is compatible with 115mm (4.5") discs. FEATURES: No-load speed: 11, 000rpm; 2m cable length with 3 pin BS plug; supplied in handy colour box. Compatible with Amtech V1030.