Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
820W Angle Grinder - LUM00160
By Lumberjack
Order Code:
ZT1002099S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/820w-angle-grinder-lum00160/p/ZT1002099S
Add to quotation
View all Angle Grinders & Accessories
Description
Lumberjack 820W corded electric angle grinder 115mm heavy duty cutting grinding 240v
Specifications
Specifications for 820W Angle Grinder - LUM00160
Type
Angle Grinder
Contents
1x Grinding Disc, 1x Guard, 1x Handle, 1x instruction Manual
MFR Part No.
LUM00160
Depth
110mm
Length
320mm
Width
120mm
Material
Plastic
Colour
Red
Height
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome