850W 125mm Angle Grinder 240V

Order Code: ZT2620007S

£69.99 Inc VAT (20%)


Description

125mm Corded Angle Grinder with anti-vibration side handleAdjustable guard for quick and easy blade changesAnti-vibration side handle for enhanced safety and comfort2 position side handleSuitable for use with 125mm discs

Specifications for 850W 125mm Angle Grinder 240V
  • Product Type
    Angle Grinder
  • Disc Diameter
    125mm
  • Power Source
    Corded
  • Supply Voltage
    240V
  • Power
    850W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome