9557NBRX1 4.5 inch/115mm Angle Grinder with Grinder Disc & Diamond Blade (110V)

Order Code: ZT3587989S

£99.99 Inc VAT (20%)


Description

Makita 9557NBRX1 Angle Grinder 840W 115mm with Grinder Disc and Diamond Blade
The 9557NBR has a high performance motor with a power input of 840W which provides enough power for masonry cutting whilst still having a high heat resistance. This Angle Grinder has a dust proof motor as well as labyrinth construction protecting all bearings from dust ensuring reliability and long life. Model 9557NBR been developed based on 9557NB series models with additional function of Anti-restart. The NBRD model features a diamond blade.

Features:
Compact & Lightweight
Ideal for general grinding & cutting applications
Anti-restart function
Soft start feature
Lock-on switch to reduce user fatigue
Side handle for operator control
Higher motor power
Fine diamond blade for accurate cutting
Comes With:
Diamond Blade
Grinder Disc
Side Handle
Wheel Guard
Lock Nut Wrench
Specification:
Bore Diameter: 22 mm
Noise sound pressure: 86 dB (A)
Noise sound power: 97 dB (A)
Noise K factor: 3 dB (A)
Spindle Size: M14x2mm
Max Wheel Diameter: 115 mm
Input wattage: 840 w
No Load Speed: 11000 rpm
Vibration K factor: 1.5 m/sec_
Vibration: Artificial Wheel: 7.5 m/sec_
Net weight: 2.0 kg

See full description
Specifications for 9557NBRX1 4.5 inch/115mm Angle Grinder with Grinder Disc & Diamond Blade (110V)
  • Product Type
    Angle Grinder
  • Supply Voltage
    110V
  • Power Input
    840W
  • Bore Diameter
    22mm
  • Max Wheel Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome