9564PCV Paddle Switch Angle Grinder 1400W 110V MAK9564PCVL

Order Code: ZT2423768S

£249.99 Inc VAT (20%)


Description

The Makita 9564PCV Angle Grinder is ideal for heavy engineering and mortar raking. It features a paddle type on/off switch and variable speed control by dial. It has a high-power output and soft start button. The SJS system prevents motor burn out. Specification Input Power 1,400W No Load Speed 2,800-11,000/min. Wheel Size 115 x 20mm bore Spindle Size M14 x 2mm Weight 2.4kg 1 x Makita 9564PCV Paddle Switch Angle Grinder 110V Version

See full description
Specifications for 9564PCV Paddle Switch Angle Grinder 1400W 110V MAK9564PCVL
  • No Load Speed
    2800-11000rpm
  • Power Source
    Corded 110v
  • Input Power
    1400W
  • Disc Diameter
    115mm
  • Battery Supplied
    2800-11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome