0
1

Adjustable Pin Key for Angle Grinders FAIPINKEY

Order Code: ZT1279951P

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

This Faithfull adjustable pin key is for use with locknuts on angle grinders when fitting or removing abrasive discs. It is a fully adjustable pin wrench from 15 to 52mm with a pin diameter of 4mm. The stepped spanner handle can be used to undo nuts from 10 to 19mm. The FAIPINKEY is an ideal replacement pin wrench for most angle grinders, bench grinders, mitre saws and circular saws. Capacity 15-52mm Pin Diameter 4mm

See full description
Specifications for Adjustable Pin Key for Angle Grinders FAIPINKEY
  • Type
    Grinder Pin Spanner
  • MFR Part No.
    FAIPINKEY
  • Pad Type
    Grinder Pin Spanner
  • Pin Distance
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome