AG800-115E - 115mm 800W Angle Grinder 110V/240V


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description

AG800-115E
Powerful 800 Watt motor for various applications with only 2.0 kg of weight for comfortable use during longer working periods with flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas.
Disk Sold Separately.

Feature Attributes

Rated Power Input:
800 W
No Load Speed:
11,500 rpm
Noise/ Vibration Information:
Sound Uncertainty K 3 dB,Vibration Emission Value Ah 4.5 m/s² (Grinding Disc),Sound Power Level 96.1 dB(A),Vibration Emission Value Ah 4.4 m/s² (Sanding Disc),Sound Pressure Level 85.1 dB(A),Vibration Uncertainty K 1.5 m/s²
Contents:
Flange Nut,Safety Guard,Flange,Side Handle
Performance Data:
4 Metre Cable,Spindle Thread Size M14,Cup Brush Ø75mm,Disc Ø115mm,Maximum Cutting Depth 28mm,Backing Pad Ø115mm
Overall Length:
194 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome