AGV10-115EK 115mm 1000W Angle GRINDER110V

Order Code: ZT1027827X

£149.99 Inc VAT (20%)


Description

Powerful, 1000 W motor for strong performance in all applications.
Extreme compact design with an overall short length of 276 mm and 2.2 kg for most comfortable handling.
Line lock out function to prevent automatic start up after power breakdown.
Soft start for smooth start up.
Anti-vibration side handle for less fatigue.
Burst resistant and tool-free quick release safety guard for fast adjustment.
Ramped slide switch for easy start up, even when wearing gloves.
4 m cable.

See full description
Specifications for AGV10-115EK 115mm 1000W Angle GRINDER110V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Disc Diameter
    115mm
  • Overall Length
    276mm
  • Model Number
    AGV10-115EK
  • Rated Power Input
    1000W
  • No Load Speed
    11,000rpm
  • Performance Data
    Disc Ø115mm
    Cup Brush Ø65mm
    Backing Pad Ø115mm
    Maximum Cutting Depth 28mm
    Spindle Thread M14
  • Supply Voltage
    110V
  • Noise/ Vibration Information
    Sound Uncertainty K 1.5 dB
    Vibration Uncertainty K 1.5 m/s²
    Vibration Emission Value Ah 2.2 m/s² (Sanding Disc)
    Sound Pressure Level 89 dB(A)
    Sound Power Level 100 dB(A)
    Vibration Emission Value Ah 7.8 m/s² (Grinding Disc)
  • Contents
    4 Metre Cable
    Flange
    Safety Guard
    Flange Nut
    Anti-Vibration Side Handle
  • Weight
    2kg
  • Spindle Size
    M14
  • Series
    AGV10-115EK
  • MFR Part No.
    AGV10-115EK
  • Voltage
    110V
  • Item
    Corded Angle Grinder
  • Power Source
    Electric
  • Includes
    Flange
    Flange Nut
    4 Metre Cable
    Safety Guard
    Anti-Vibration Side Handle
  • Features
    Backing Pad Ø115mm
    Disc Ø115mm
    Maximum Cutting Depth 28mm
    Cup Brush Ø65mm
    Spindle Thread M14
  • Power
    1000W
  • Length
    276mm
  • Noise / Vibration Information
    Sound Pressure Level 89 dB(A)
    Sound Uncertainty K 1.5 dB
    Sound Power Level 100 dB(A)
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome