AGV22-230DMS 230mm 2200W Angle Grinder 240V

Order Code: ZT1027829X

£189.99 Inc VAT (20%)


Description

Powerful, 2200 W motor with powder field coating for long life time and outstanding performance in all applications.
Extreme compact design with an overall short length of 485 mm and 5.4 kg for most comfortable handling.
Soft start for smooth start up.
Burst resistant quick release safety guard for easy adjustment.
2-position Anti-vibration side handle for more comfortable work.
External brush doors for easy access to the brushes for fast servicing.
4m rubber cable.

See full description
Specifications for AGV22-230DMS 230mm 2200W Angle Grinder 240V
  • Performance Data
    4 Metre Cable
    Grinding Disc Ø230mm
    Maximum cutting Depth 68mm
  • Noise/ Vibration Information
    Vibration Emission Value Ah 11.1 m/s² (Surface Grinding Roughing)
    Sound Pressure Level 94.5 dB(A)
    Vibration Emission Value Ah 2.6 m/s² (Sanding with Sanding Disc)
    Vibration Uncertainty K 1.5 m/s²
    Sound Power Level 103.5 dB(A)
    Sound Uncertainty K 1.5 dB
  • Model Number
    AGV22-230DMS
  • Rated Power Input
    2,200W
  • Overall Length
    485mm
  • Supply Voltage
    240V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    Deadmans Switch
    External brush doors for easy access to the brushes for fast servicing
    Two postions Anti-vibration side handle for less vibrations to the user
    Flange Nut
    Flange
    Burst resistant quick release safety guard for easy adjustment
  • No Load Speed
    6,600rpm
  • Weight
    5.4kg
  • Spindle Size
    M14
  • Disc Diameter
    230mm
  • Series
    AGV22-230DMS
  • Power Source
    Electric
  • Features
    4 Metre Cable
    Maximum cutting Depth 68mm
    Grinding Disc Ø230mm
  • Includes
    Flange Nut
    External brush doors for easy access to the brushes for fast servicing
    Deadmans Switch
    Burst resistant quick release safety guard for easy adjustment
    Two postions Anti-vibration side handle for less vibrations to the user
    Flange
  • Length
    485mm
  • Power
    2200W
  • Voltage
    240V
  • MFR Part No.
    AGV22-230DMS
  • Item
    Corded Angle Grinder
  • Noise / Vibration Information
    Sound Power Level 103.5 dB(A)
    Sound Uncertainty K 1.5 dB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome