Angle Grinder 125mm 1000W/230V with Schuko Plug

Order Code: ZT1230213P

£61.99 Inc VAT (20%)


Description

Suitable for a variety of trade applications. Features heavy-duty alloy bevel gear head with composite body casing and spindle lock for fast loading/unloading of discs. 1000W Heavy-duty motor develops powerful 11000rpm (no load speed). Supplied with side handle, guard and spanner. Fitted 3m power cable with Schuko plug. Grinding disc not included, order Model No. PTC/125G.

See full description
Specifications for Angle Grinder 125mm 1000W/230V with Schuko Plug
  • MFR Part No.
    SG125EU
  • Disc Diameter
    Ø125mm
  • Spindle Size
    M14 x 2mm
  • Weight
    2.4kg
  • No Load Speed
    12000rpm
  • Supply Voltage
    230V
  • Vibration/Uncertainty
    6.18/1.5m/s
  • Power
    1100W
  • Noise Power/Pressure)
    98/87dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome