Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Grinders & Accessories
Angle Grinders & Accessories
Angle Grinder 125mm - 72213100230
By Fein
Order Code:
ZT1014725S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
1499.99
https://www.zoro.co.uk/shop/tools-and-machining/angle-grinders-and-accessories/angle-grinder-125mm-72213100230/p/ZT1014725S
Add to quotation
View all Angle Grinders & Accessories
Description
Angle grinder Ø 125 mm|MSfv 649-1
Specifications
Specifications for Angle Grinder 125mm - 72213100230
Product Type
Angle Grinder
Diameter
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome