Angle Grinder 85mm 10.8V - Body Only

Order Code: ZT1751435S

£53.99 Inc VAT (20%)


Description

Compact, lightweight cordless angle grinder - body only.
Variable speed with six settings.
Adjustable blade guard and spindle locking button.
LED Battery light indicator.
Supplied with 1 x hex key for easy blade switching.
Comfortable housing with soft grip to help reduce vibration.
Grinding/cutting blade not included.
Requires compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.

See full description
Specifications for Angle Grinder 85mm 10.8V - Body Only
  • MFR Part No.
    CP108VAGBO
  • Spindle Size
    M5
  • Weight
    0.72kg
  • Disc Diameter
    85mm
  • No Load Speed
    12000-19500rpm
  • Vibration/Uncertainty
    0.732/1.5m/s
  • Noise Power/Pressure)
    87/76dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome