0
1
2
3
4

Angle Grinder Kit 75mm 12V Lithium-ion - 2 Batteries

Order Code: ZT1426576S

£130.99 Inc VAT (20%)


Description

Compact, lightweight cordless mini angle grinder.
Comfortable composite housing with soft grip to reduce vibration.
Brushless motor allows for a longer lasting tool requiring less maintenance.
Spindle lock for easy disc changes.
Built-in battery charge level indicator.
Supplied with 1 hour mains charger, 2 x 1.5Ah Lithium-ion batteries and canvas storage bag.
Cutting disc not included.

See full description
Specifications for Angle Grinder Kit 75mm 12V Lithium-ion - 2 Batteries
  • MFR Part No.
    CP1210KIT
  • Battery
    12V 1.5Ah Lithium-ion
  • Disc Diameter
    Ø75mm
  • Spindle Size
    M5
  • Weight
    1.66kg
  • No Load Speed
    18500rpm
  • Power
    200W
  • Vibration/Uncertainty
    1.23/1.5m/s
  • Replacement Parts
    CP1200BP - Battery Pack
  • Noise Power/Pressure)
    80/69dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome