Angle Grinder Pad Black 180mm (7in) 5/8 UNC FLE20405

Order Code: ZT1463564S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Medium flexibility grinder pads ideal for standard use. They feature a threaded metal insert moulded into the pad as well as the removable locknut. Made in Great Britain Type 171-XU To suit 178 mm Angle Grinders. Thread 5/8 x 11 UNC. Abrasive Disc Size 178 mm x 22 mm (7in). Machines Fitted. 5/8 UNC Internal Thread and quick release lock nut. Atlas Copco, CP, Compare, Desoutter, Ingersoll Rand, Kango, Wolf 4157. Pin Spanner - Blue

See full description
Specifications for Angle Grinder Pad Black 180mm (7in) 5/8 UNC FLE20405
  • MFR Part No.
    FLE20405
  • Type
    Black - Medium
  • Pad Type
    Black - Medium
  • Diameter
    178mm
  • Thread
    5/8 UNC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome