Angle Grinder Storage Rack 2-BAY

Order Code: ZT2424704S

£29.99 Inc VAT (20%)


Description

• Wall mounting rack specifically designed for the storage of angle grinders.
• Stores up to two angle grinders.
• Left slot can take up to Ø150mm angle grinders whilst right can take Ø180mm angle grinders.
• Fitted with hooks to keep wires out of the way.

See full description
Specifications for Angle Grinder Storage Rack 2-BAY
  • MFR Part No.
    AGSR2
  • Weight
    0.91kg
  • Dimensions (W x D x H)
    575 x 50 x 80mm
  • Power Tool Storage Bays
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome