Compressed-Air Angle Grinder Pwa 11/120 HV for Diameter 125 mm 12, 000 Rpm/1, 100 Watts

Order Code: ZT3239570S

£1,699.99 Inc VAT (20%)


Description

The drive has a threaded tool mounting for tools with female threads or flange mounting. The exhaust air flow of the air grinder is at the back.

Specifications for Compressed-Air Angle Grinder Pwa 11/120 HV for Diameter 125 mm 12, 000 Rpm/1, 100 Watts
  • Thread Diameter
    M14
  • Inner Diameter
    13mm
  • Throttle Type
    Lever
  • Exhaust Direction
    Rear
  • Power Output
    1100WattW
  • Air Consumption, At Idle
    0.5m³/min
  • Air Consumption, Under Load
    1.2m³/min
  • Outer Diameter
    13mm
  • Rotational Speed
    12000rpm
  • Dia. Tool Mounting
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome