Cordless Angle Grinder Kit 10.8V 85mm 2Ah

Order Code: ZT1751400S

£79.99 Inc VAT (20%)


Description

Compact, lightweight cordless angle grinder.
Variable speed with six settings.
Adjustable blade guard and spindle locking button.
LED Battery light indicator.
Supplied with 1 x hex key for easy blade switching.
Comfortable housing with soft grip to help reduce vibration.
Grinding/cutting blade not included.
Supplied with mains charger and 2Ah battery.

Package includes:

Model No. - Description
CP108VAGBO - Cordless Angle Grinder 10.8V - Body Only
CP108VBP - Battery Pack 10.8V 2Ah Lithium-ion for SV108 Series
CP108VMC - Battery Charger 10.8V Lithium-ion for SV108 Series

You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless Angle Grinder Kit 10.8V 85mm 2Ah
  • MFR Part No.
    CP108VAG
  • Spindle Size
    M5
  • Disc Diameter
    85mm
  • No Load Speed
    12000-19500rpm
  • Replacement Parts
    CP108VMC - Mains Charger
  • Vibration/Uncertainty
    0.732/1.5m/s
  • Battery
    10.8V 2Ah Li-ion (included)
  • Noise Power/Pressure)
    87/76dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome