CP3040GABTIM Angle Grinder

Order Code: ZT1028806X

£499.99 Inc VAT (20%)


Description

4" angle wheel grinder for industrial maintenance and production applications. High body durability. Durable bevel gear. Robust machined steel housing. Robust safety lever and side exhaust. Built to withstand rough usage and extreme temperatures.

Power: 1hp (750W).
No load speed: 13,500rpm.
Wheel capacity: 4" (100mm)
Spindle Thread: 3/8-24
Sound power: 99 db(A)
Vibration a: (ISO28927-12) 7.2 m/s2
Vibration K: (ISO-20643) 2.4 m/s2
Actual air consumption: 26.5cfm 12.5 l/s
Minimum hose size: 10mm (3/8")
Air inlet thread 3/8"
Overall length: 210mm

See full description
Specifications for CP3040GABTIM Angle Grinder
  • Throttle Features
    Lever Throttle
    Single Speed
  • Air Consumption
    26.5ft³/min
  • Includes
    Backing Flange
    Lock Nut
    Protective Guard
    Pin Spanner
  • Compatible Wheel Diameter
    100mm
  • Horsepower
    1mm H2O
  • Overall Length
    210mm
  • Exhaust Location
    Side
  • MFR Part No.
    6151607010
  • Speed Features
    Single Speed
  • Maximum No Load Speed
    13,500rpm
  • Air Inlet Size
    03-Aug
  • Length
    210mm
  • Item
    Air Angle Grinder
  • Power Source
    Air
  • Disc Diameter
    4in
  • Power
    750W
  • No Load Speed
    13,500rpm
  • Model Number
    CP3040GABTIM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome