0
1

CP3330-SALAVAD 7in (180mm) Vertical Grinder

Order Code: ZT5115527S

£759.99 Inc VAT (20%)


Description

Experience best-in-class power with the CP3330 vertical pneumatic grinder. This robust tool delivers material removal twice as fast as competitors, making it the ideal choice for demanding manufacturing applications. Built to withstand harsh environments, the CP3330 features a robust aluminum housing and high-resistance protective guard. Its powerful governed pneumatic motor maintains optimal abrasive speed, even under heavy operator load, ensuring consistent results in challenging grinding and cutting tasks.

• Powerful Performance: 3.7 hp (2, 800 W) governed motor ensures consistent speed under load
• Versatile Applications: Suitable for milling, deburring, cutting, finishing, and cleaning welds
• Enhanced Safety: Integrated overspeed shut-off device prevents accidental abrasive bursts
• Exceptional Durability: Up to 2, 000 hours maintenance intervals for reduced downtime
• User-Friendly Design: Streamlined safety lever for easy operation with heavy gloves

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for CP3330-SALAVAD 7in (180mm) Vertical Grinder
  • Product Type
    Vertical Grinder
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome