0
1

CP3650-120AA5V 5in (125mm) Angle Grinder

Order Code: ZT5115496S

£1,299.99 Inc VAT (20%)


Description

Elevate your manufacturing operations with the CP3650 pneumatic grinder, a robust tool engineered for heavy-duty industrial applications. This high-performance grinder combines power, durability, and operator comfort to deliver exceptional results in demanding environments. Sustainable Choice: Achieves a 7% carbon footprint reduction without compromising on performance

• Powerful 1800W Governed Motor: Ensures consistent performance and reduced vibration for enhanced productivity
• 25% Improved Robustness: Exceptional bevel gear life of 2500 hours for long-lasting reliability
• Enhanced Durability: Protective rubber on angle head housing and steel swiveling air inlet for increased longevity
• Quick Disc Change: Convenient spindle lock button for fast and easy abrasive disc replacement
• Ergonomic Design: Orientable vibration-damping side handle and swiveling air inlet for improved operator comfort

See full description
Specifications for CP3650-120AA5V 5in (125mm) Angle Grinder
  • Product Type
    Angle Grinder
  • Power
    1800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome