0
1

CP7545-C 4.5in (115 mm) Pneumatic Angle Grinder

Order Code: ZT5115523S

£259.99 Inc VAT (20%)


Description

The CP7545-C angle grinder combines power and precision to tackle your toughest industrial jobs. Its versatile design adapts to various applications, while the durable construction ensures long-lasting performance in demanding environments. Experience enhanced safety and comfort with the adjustable guard and ergonomic grip, allowing for extended use without fatigue.

• Powerful Performance: Boasting 1.1 hp (840 W) motor for high-efficiency operation across various applications
• Enhanced Durability: Features high-quality bevel gears and a governed motor for extended tool life
• Operator Safety: Equipped with a robust steel keyless adjustable wheel rotative guard and CP safety lever
• Ergonomic Design: Streamline composite handle (right or left) and grip for improved comfort during extended use
• Rear exhaust with included hose and 360° swivel air inlet for optimal manoeuvrability

See full description
Specifications for CP7545-C 4.5in (115 mm) Pneumatic Angle Grinder
  • Product Type
    Angle Grinder
  • Rated Power Input
    840W
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome