CP875-KIT Angle Grinder Kit comes with Accessories

CP875-KIT Angle Grinder Kit comes with Accessories

Order Code: ZT1028758X

£129.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

CP875-K
Compact, lightweight, lock off throttle. Complete with screw-on disc mandrel and pad and assorted abrasive discs. 1/4" NPT air inlet thread for 10mm air hose. 90PSI air pressure. 4CFM* air consumption.
Overall length of 123mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for CP875-KIT Angle Grinder Kit comes with Accessories
  • Air Inlet Size
    1/4 NPT
  • Speed Features
    Single Speed
  • Includes
    (2)50mm Coarse Surface Prep pad
    (2) Fine Surface Prep Pad
    Heavy Duty Carry Case
    (2) Collet Spanners
    (2) 50mm Medium Surface Prep pad
    (2) each 24,36 and 50grit Sanding Disc
    50mm Backing Pad
  • Maximum No Load Speed
    22,500rpm
  • Weight
    0.45kg
  • Exhaust Location
    Rear
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • Air Consumption
    22.048ft³/min
  • Horsepower
    0.3mm H2O
  • Overall Length
    124mm
  • Length
    124mm
  • Power Source
    Air
  • No Load Speed
    22,500rpm
  • Disc Diameter
    2in
  • Model Number
    CP875-KIT
  • Item
    Air Angle Grinder
  • Power
    225W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome