Cut-off Wheel Angle Grinder 105 x 15.9 x 1.3mm

Order Code: ZT1253777X

£41.99each Inc VAT (20%)
£419.90 minimum order value

Minimum order quantity: 10.

Description

1,000+ CUTS:
METALMAX™ delivers 1,000 or more cuts with no need for wheel changes. That is 30 times longer life than thin bonded cut-off wheels.*

LONG LIFE:
Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels.

DIAMETER RETENTION:
Because LENOX METALMAX™ is made with diamonds, it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision.

LESS DUST RESIDUE:
With LENOX METALMAX™ there is less odor and dust residue as the wheel does not wear down like bonded abrasives. Sparks originate only from the material being cut.

ONE WHEEL, MULTIPLE MATERIALS:
LENOX METALMAX™ is recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum** and non-ferrous metals.

LENOX METALMAX™ is designed for use in the same power tools as bonded abrasive wheels, at the same RPMs and feed forces. No changes in operating settings are required. Use LENOX METALMAX™ as you would a bonded abrasive wheel.

*Average performance of MetalMax™ versus 115 x 1mm (Aluminium Oxide) Bonded Abrasive Cutting Disc in 25mm Carbon Steel Tube.
**When cutting aluminum, it is recommended to apply cutting wax or other type of saw lubricant to avoid chip welding.

*Images used are for illustration purposes only*

See full description
Specifications for Cut-off Wheel Angle Grinder 105 x 15.9 x 1.3mm
  • Cutting Edge Type
    Segmented Rim
  • MFR Part No.
    2030864
  • Blade Diameter
    105mm
  • Bore Diameter
    15.88mm
  • Standards Met
    Manufactured to oSa guidelines and Guaranteed to Comply with the European Safety Standard EN 13236.
  • Usage Type
    Dry Cutting
  • Blade Thickness
    1.3mm
  • Maximum RPM
    15,200rpm
  • Maximum No Load Speed
    15200rpm
  • Number of Pieces
    1
  • Item
    Diamond Blades
  • Cutting Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome