DCG405FN-XJ 18V XR B/Less 125mm Flathead Angle Grinder Bare Unit

Order Code: ZT1254314X

£179.99 Inc VAT (20%)


Description

DCG405FN 18V XR Brushless 125mm Flathead Slide Angle Grinder - Naked Tool

• 18V Brushless Motor Improved performance in demanding applications
• Flat Gear head permits working within acute angles down to 43°
• Electronic Clutch Reduces the kick back reaction in the event of a pinch or stall
• Mesh Covers restricts dust being sucked through the motor
• Rubber Overmould provides enhanced grip and comfort
• Two Position Side Handle offers greater comfort and control

Naked Tool - No Battery Included

See full description
Specifications for DCG405FN-XJ 18V XR B/Less 125mm Flathead Angle Grinder Bare Unit
  • Model Number
    DCG405FN
  • Voltage
    18V
  • MFR Part No.
    DCG405FN-XJ
  • Weight
    1.8kg
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • No Load Speed
    11,000rpm
  • Disc Diameter
    125mm
  • Battery Type
    Lithium-ion
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome