DCG405N-XJ 18V XR Brushless 125mm Angle Grinder Bare Unit

Order Code: ZT1254315X

£149.99 Inc VAT (20%)


Description

The DCG405N 18V XR Brushless 125mm Angle Grinder delivers high performance with a brushless motor for demanding tasks. Equipped with an electronic brake and clutch for safety, it also features dust-restricting mesh covers and a comfortable rubber grip. Ideal for precision and control.

Features and Benefits
• 18V brushless motor for efficient, powerful performance
• Electronic brake for quick wheel stop
• Electronic clutch minimizes kickback
• Dust-restricting mesh for motor protection
• Comfortable rubber grip with two-position side handle
• Battery not included

See full description
Specifications for DCG405N-XJ 18V XR Brushless 125mm Angle Grinder Bare Unit
  • Model Number
    DCG405N
  • Number of Batteries Supplied
    0
  • No Load Speed
    11,000rpm
  • Disc Diameter
    125mm
  • Weight
    1.75kg
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • MFR Part No.
    DCG405N-XJ
  • Battery Type
    Lithium-ion
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome