0
1

DCG406N-XJ 18V Brushless Cordless 125mm Angle Grinder

Order Code: ZT1404175X

£169.99 Inc VAT (20%)


Description

The DeWalt DCG406N cordless angle grinder is a powerful tool making light work of surfaces with the flexibility and freedom of battery power. The brushless motor allows for efficient battery usage and runtime whilst still providing the performance expected of the tool.

Features and Benefits
• Electronic brake and clutch stops the wheel quickly and reduces kickback for user safety
• Rubber Over-mould and two position side handle offers enhanced grip, comfort, and control
• Brushless motor provides efficient battery usage and longer runtime without sacrificing performance

See full description
Specifications for DCG406N-XJ 18V Brushless Cordless 125mm Angle Grinder
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    0
  • Voltage
    18V
  • Model Number
    DCG406N
  • Disc Diameter
    125mm
  • MFR Part No.
    DCG406N-XJ
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder
  • No Load Speed
    11,000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome