0
1
2
3

DCG412m²-GB 18V 125mm Ang/Grinder 2X4.0AH & Kitbox

Order Code: ZT1026970X

£259.99 Inc VAT (20%)


Description

DCG412M2-GB
Two position side handle. Keyless protective guard. Blade wrench. Multi-voltage charger. Two slide batteries.
Kit box.
Power output: 405W.
No load speed: 7,000/min.
Max. disc diameter: 125mm.
Spindle thread: M14.
Length: 400mm.
Batteries: 2x 4.0Ah Li-Ion.

See full description
Specifications for DCG412m²-GB 18V 125mm Ang/Grinder 2X4.0AH & Kitbox
  • Voltage
    18V
  • Number of Batteries Supplied
    2
  • Weight
    2.9kg
  • Battery Capacity
    4A·h
  • Model Number
    DCG412
  • No Load Speed
    8,000rpm
  • MFR Part No.
    DCG412M2-GB
  • Brushed or Brushless
    Brushed
  • Disc Diameter
    125mm
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome