DCG440N XR FlexVolt Angle Grinder 54V Bare Unit

Order Code: ZT2424180S

£339.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCG440N XR FlexVolt Angle Grinder has a high-power brushless motor for extended durability, efficiency and power. An advanced electronic control module enables soft start and effective braking. The handle incorporates overmoulded grips and a side handle for ultimate usability and comfort. An E-Clutch and Kickback-Brake ensure maximum user protection. Fitted with a keyless guard allows for quick and easy guard adjustments, without tools. Dust guards and power off electronic overload protection, guard against harsh working conditions. Supplied as a Bare Unit - No Battery or Charger. Specification: No Load Speed: 6,500/min.Disc Diameter: 180mmMax. Depth of Cut: 55mmSpindle: M14Weight: 2.2kg

See full description
Specifications for DCG440N XR FlexVolt Angle Grinder 54V Bare Unit
  • Battery Supplied
    Bare Unit
  • Disc Diameter
    180mm
  • No Load Speed
    6500rpm
  • Power Source
    Cordless 54v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome