0
1

DCG460X2-GB 54V XR FlexVolt 230mm Angle Grinder 2X9AH In Kit Box

Order Code: ZT3611111S

£819.99 Inc VAT (20%)


Description

Upgrade your metalworking prowess with the DEWALT DCG460NK-XJ 54V 230mm Angle Grinder Kit Box Bare Unit. Crafted for professionals, it achieves an impressive 6000rpm no-load speed, ensuring rapid and precise metal grinding, polishing, finishing, and cutting. Powered by a robust brushless motor, it guarantees both stellar performance and prolonged tool life. Safety features like the electronic clutch and soft start minimize kickback and unexpected launches. The rubber soft grip enhances user comfort during prolonged use. Sold as a bare unit, it offers flexibility for use with existing batteries and chargers, while the included case ensures convenient storage and transport.

Features and Benefits
• Brushless motor ensures improved runtime and durability for elevated efficiency
• Electronic brake stops the wheel quickly upon trigger release, enhancing safety and control
• Electronic clutch minimizes kickback reaction in pinch or stall situations, ensuring user safety
• Electronic soft start provides a more controlled and gradual tool start-up for an optimized user experienc
• Rubber overmold delivers enhanced grip and comfort, reducing fatigue during prolonged use
• Mesh guard reduces motor dust ingress and contamination, allowing prolonged tool lifespan and sustained efficiency

See full description
Specifications for DCG460X2-GB 54V XR FlexVolt 230mm Angle Grinder 2X9AH In Kit Box
  • MFR Part No.
    DCG460X2-GB
  • Power
    2800W
  • Spindle Size
    M14
  • Supply Voltage
    54V
  • Disc Diameter
    230mm
  • No Load Speed
    6000rpm
  • Power Source
    Electric
  • Weight
    5.94kg
  • Model Number
    DCG460X2-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome