0
1

DGA452z - 18V LXT 115mm Angle Grinder - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1026967X

£119.99 Inc VAT (20%)


Description

Wheel size: 115mm Diameter
No Load Speed: 10,000rpm
Net Weight: 1.9kg

Standard Equipment
Lock nut wrench, side handle, abrasive wheel, case.

See full description
Specifications for DGA452z - 18V LXT 115mm Angle Grinder - Body Only Version - No Batteries or Charger Supplied
  • Number of Batteries Supplied
    0
  • Voltage
    18V
  • MFR Part No.
    DGA452
  • Weight
    2.3kg
  • Brushed or Brushless
    Brushed
  • Battery Type
    Lithium-ion
  • Model Number
    DGA452Z
  • No Load Speed
    6,000rpm
  • Disc Diameter
    115mm
  • Power Source
    Battery
  • Item
    Cordless Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome